Beli fuji electric magnetic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  2. Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Mulai

    Rp1.899.900

    Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Deskripsi:
    Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.
    atribut:
    • Operation Method: Lossy
    • Auxilary Contact: 1a1b
    • flame: Type 5
    • Coil Rated Voltage (V): AC100
  3. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  4. Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Mulai

    Rp2.499.900

    Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Deskripsi:
    Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)
    atribut:
    • Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
    • Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
    • Type: Magnetic Contactor
    • Length (mm): 96
    • Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
    • Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
    • Coil Rated Voltage (V): AC24V
    • Thickness (mm): 74
    • Width (mm): 87
  5. Fuji Electric Thermal Overload Relay TR-ON/3
    Mulai

    Rp329.900

    Fuji Electric Thermal Overload Relay TR-ON/3
    atribut:
    • Compatible for: Series SC-03,SC-0,SC-05
  6. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  7. Fuji Electric Pilot Lamp Round Dome Shape (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp209.900

    Fuji Electric Pilot Lamp Round Dome Shape (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Standardized high-brightness LED Shoko product Pari-kun. Easy to add / replace contacts / transformers. Wiring from two directions. Achieved the industry's shortest depth Emergency stop using a trigger action mechanism that comes standard with a protective cover for live parts. Standard push button switch (compliant with IEC and EN standards). UL / CSA standard and TUV (EN standard) certified as standard products CE marked
  8. Fuji Electric Standard type electromagnetic contactor SC series
    Mulai

    Rp2.499.900

    Fuji Electric Standard type electromagnetic contactor SC series
    Deskripsi:
    Global standard products that comply with international standards (IEC standards), standard products that comply with and have been certified for overseas standards (IEC, EN, VDE.BS, UL, CSA), auxiliary contacts are equipped with highly reliable double contacts as standard (03 to N3 types), electrical durability of 2 million times (03 to N3 types), a wide range of optional units (03 to N3 types), and high operational reliability due to IC-equipped super magnets (N6 to N16 types)
  9. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  10. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  11. Fuji Electric Thermal Overload Relay TR-5-1N/3
    Mulai

    Rp369.900

    Fuji Electric Thermal Overload Relay TR-5-1N/3
    atribut:
    • Compatible for: Series SC-4-0, SC-4-1, SC-5-1
Daftar Harga fuji electric magnetic Terbaru October 2026
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Fuji Electric Electromagnetic Contactor DC Operated - SC Series (Kontaktor Magnet)Rp619.900
Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)Rp1.899.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN SeriesRp1.099.900
Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)Rp2.499.900
Fuji Electric Thermal Overload Relay TR-ON/3Rp329.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Fuji Electric Thermal Overload RelayRp269.900
Fuji Electric Pilot Lamp Round Dome Shape (Lampu Pilot/Lampu Indikator)Rp209.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)